LED Pistol Grip Ratcheting Mag Screwdriver empty
613.6400
- UNSPSC 27111735
Delivery
In stock for delivery.
IN-STORE
2 pieces in stock at Vaughan, ON as of 3:04 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Drive Size | 1/4 in |
Blade Length | 25 mm |
Handle Length | 113 mm |
Handle Diameter | 40 mm |
Blade Diameter | 10 mm |
EAN | 4048539714964 |
Features
High-performance ratchet screwdriver |
3-position adjustment wheel, adjustable with one hand, easy to change direction whilst working without using the other hand |
Magnet ensures a secure grip on bits and screws |
45 teeth, max. torque of up to 40 Nm |
2K grip for optimum ergonomic work |
Can be used as a standard screwdriver in the straight position or as a pistol grip in the 60° position thanks to the adjustable handle |
LED technology. Working area is always well lit, lights the screw directly. Especially suitable for dark corners. |
Documents & Videos
Customers Also Viewed
Review(s)
2021-01-17
Bon petit gadget pratique
2020-10-27
bien