REVERSIBLE BIT ASSORTMENT WITH HANDLE 6-5/16'' - 13PC
613.760
- UNSPSC 27111728
Delivery
In stock for delivery.
13-piece assortment with variable handle
IN-STORE
3 pieces in stock at Vaughan, ON as of 4:58 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Number of Pieces | 13 |
EAN | 4052703296897 |
Features
Can be used as a standard screwdriver in the straight position or as a T-handle in the 90° position thanks to the adjustable handle |
2K handle |
Würth colour coding system for fast identification |
Contents
Screwdriver with T-handle function |
1 blade each of PH 1 – 4 mm slotted; PH 2 – PH 3; PZ 1 – 5 mm slotted; PZ 2 blade – 6 mm slotted; PZ 3 – 7 mm slotted |
1 hex socket blade 3 mm – hex socket 3 mm ball; hex socket 4 mm – hex socket 4 mm ball; hex socket 5 mm – hex socket 5 mm ball; hex socket 6 mm – hex socket 6 mm ball |
1 blade each of TX 10–TX 15; TX 20–TX 25; TX 30–TX 40 |
Metal box (220 x 110 x 35 mm) |
Review(s)
Product not yet rated.
Questions & Answers
Q: Can I buy the blades separately? March 30, 2021
A: Replacement blades can only be ordered through our special orders team with a 4-6 week lead time, we do not carry them in our standard inventory. Please call and speak with our Customer Service Team at 1- 866-482-0740