T-handle hexagon socket ZEBRA set 6 pieces
613.91306
- UNSPSC 27111728
061391306 064 1
061391306 064 1
Delivery
In stock delivery from our warehouses.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
4 pieces in stock at Vaughan, ON as of 9:37 AM. Directions. Call: (289) 474-5447
4 pieces in stock at Mississauga, ON as of 9:37 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Number of Pieces | 6 |
| EAN | 4038898781912 |
Contents
| 1 each of T-handle wrench with ball head hexagon socket, size 5 mm, 6 mm, 8 mm |
| 1 each of T-handle wrench with hexagon socket, size 2.5 mm, 3 mm, 4 mm |
Customers Also Viewed
Review(s)
2021-02-24
tres pratique
2020-12-05
Excellent
2020-11-21
Wiha quality at a price that is Wurth it!
2020-10-27
Super pratique dans mon kit d'atelier pour vélo de montagne. Super qualité pour le prix