Free Shipping: For every order of $350 or more with the promo code : FREESHIP

T-handle Ratchet Screwdriver 6.35 -11 BITS

613.63040 - UNSPSC 27111734
German Engineered
T-handle Ratchet Screwdriver 6.35 -11 BITS T-handle Ratchet Screwdriver 6.35 -11 BITS
T-handle Ratchet Screwdriver 6.35 -11 BITS

Delivery

In stock for delivery.

With 10-piece bit strip + PH 2 bit

IN-STORE

2 pieces in stock at Vaughan, ON as of 7:54 PM. Directions

Call us at (289) 474-5447 to place an order and to learn about our in-store services.

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Number of Bits Included 11
Hex Size 1/4 in
Shank Length 95 mm
Handle Length 85 mm
Handle Width 100 mm
Shank Diameter 10 mm
EAN 4049557637389

Features

Handle: 2 component handle
Blade: Long bit holder blade with magnet, bright chrome-plated
Tip: 1/4" hex (DIN 3126-D 6.3) Use of the T-handle with high loosening torque or high tightening forces
Rugged ratchet function with 45 teeth. Max. torque up to 40 Nm (29.5 lb-ft)
3-position adjustment wheel. Can be adjusted with one hand. Simple change of direction during work possible without using the other hand

Contents

1/4" square
5.5 slot
4mm, 5mm Allen
PH1, PH2
TX 10, TX 15, TX 20, TX 25, TX 30

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2020-03-11
I use this T-handle driver in my saddlery repair business. Its brilliant and love the quality of the tool !
2020-02-18
tres bon outil