T-handle socket wrench set 5 pcs. SET-HEX-5PCS
613.91205
- UNSPSC 27111703
Delivery
In stock for delivery.
IN-STORE
4 pieces in stock at Vaughan, ON as of 2:50 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Number of Pieces | 5 |
EAN | 4038898781974 |
Features
Blade: Circular blade, nickel-plated |
Output: DIN 475/2 |
Inner bore for protruding threaded shafts |
Standard: DIN 3125 |
Contents
1 each of T-handle socket wrench (length 125 mm) size 6; 7; 8; 10; 13 |
Customers Also Viewed
Review(s)
2021-05-04
Bought these for motorcycle and small engine repair. Very pleased with quality at this price point. Handles more comfortable than the usual t-handled motorcycle sockets, although shafts are shorter than some.