Screwdriver-Insulated-SL-0.8X4X100-ZEBRA
613.63104
- UNSPSC 27111736
Delivery
In stock for delivery.
0 Review(s)
For working with voltage up to 1,000 volts (AC), or up to 1,500 volts (DC)
IN-STORE
Temporarily out of stock in Vaughan, ON as of 8:39 PM.
Call us at (289) 474-5447 to see when the article will be back in stock and to place an order.
Product Details
Attribute | Value |
---|---|
Drive Size | 0.8 x 4.0 mm |
Blade Length | 100 mm |
Handle Length | 83 mm |
Handle Diameter | 27 mm |
Tip Length | 4 in |
EAN | 4038898273905 |
EAN | 4038898273905 |
Features
High voltage hand tools up to 1,000 Volts (AC), or up to 1,500 Volts (DC) |
Compliant with IEC, GS, C and VDE International safety standards. |
Wurth insulated electrical hand tools have gone through vigorous testing with innovative quality product design to ensure the tool in your hand protects your life. |
Applications
Electrical |
HVAC |
Auto and Maintenance |
Electric / Hybrid Vehicle Work |
Both professional and household use or anyone working with electrical components |
965.715611
|
INSULATED TOOL KIT - 21PC (PLIER & DRIVER)
|
qty 1 |
965.715650 | INSULATED TOOL KIT VOLVO 45PC | qty 1 |
Customers Also Viewed
Review(s)
Product not yet rated.