Screwdriver slotted hexagon blade 3K 2.0X12.0X200
613.20012
- UNSPSC 27111701
Delivery
In stock for delivery.
Flexible 3K handle ensures perfect ergonomics, power transmission and working comfort
IN-STORE
6 pieces in stock at Vaughan, ON as of 12:12 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Tip Size | 2.0 x 12.0 mm |
Blade Length | 200 mm |
Handle Length | 114 mm |
Handle Diameter | 38 mm |
Hex Size | 10/16 mm |
EAN | 4047376188389 |
Features
Blade: One-piece hexagon blade, brushed chromium-plated; torque adjustment matt nickel-plated, tempered, impact-resistant |
Large striking cap |
Output: DIN 5264-A, ISO 2380 with Black Point tip |
Documents & Videos
Customers Also Viewed
Review(s)
2020-08-25
Excellente qualité!!