Screwdriver slotted hexagon blade 2X12X200
613.42112
- UNSPSC 27111701
Delivery
In stock for delivery.
0 Review(s)
Hexagon blade and wrench adapter
IN-STORE
4 pieces in stock at Vaughan, ON as of 7:52 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Drive Size | 2.0 x 12.0 mm |
Blade Length | 200 mm |
Handle Length | 120 mm |
Handle Diameter | 40.5 mm |
Hex Size | 10/16 mm |
Tip | DIN 5264-A, ISO 2380, Black Point |
EAN | 4038898271536 |
Features
Blade: Matt chrome-plated |
Tip: DIN 5264-A, ISO 2380, Black Point |
Documents & Videos
Customers Also Viewed
Review(s)
Product not yet rated.