Screwdriver 1/4 inch quick-change chuck flexible
613.28021
- UNSPSC 27111701
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Temporarily out of stock in Vaughan, ON as of 10:49 AM.
Call us at (289) 474-5447 to see when the article will be back in stock and to place an order.
Product Details
Attribute | Value |
---|---|
Socket Size | 1/4 " |
Blade Length | 177 mm |
Handle Length | 106 mm |
Handle Diameter | 35 mm |
EAN | 4038898275831 |
Documents & Videos
Customers Also Viewed
Review(s)
Product not yet rated.