ZEBRA HOSE CLAMP DRIVER SW6
613.28606
- UNSPSC 27111701
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
5 pieces in stock at Vaughan, ON as of 10:49 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Hex Size | 6 mm |
Shaft Length | 150 mm |
Handle Length | 96 mm |
Handle Width | 31 mm |
Standards Met | DIN 3125 |
EAN | 4038898275084 |
Features
Shaft: round, flexible |
Drive: for hex head screws |
Head: bright nickel-plated, interior bore for protruding threads |
Application: in tight spaces, hose clamps |
Suitable for all Prefix 539 clamps |
Documents & Videos
Customers Also Viewed
Review(s)
Product not yet rated.