
4 pieces in stock at Vaughan, ON as of 4:35 PM. Directions. Call: (289) 474-5447
6 pieces in stock at Mississauga, ON as of 4:35 PM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| Hex Size | 7 mm |
| Shaft Length | 150 mm |
| Handle Length | 106 mm |
| Handle Width | 35 mm |
| Standards Met | DIN 3125 |
| EAN | 4038898275091 |
| Shaft: round, flexible |
| Drive: for hex head screws |
| Head: bright nickel-plated, interior bore for protruding threads |
| Application: in tight spaces, hose clamps |
| Suitable for all Prefix 539 clamps |