Free Shipping: For every order of $350 or more with the promo code : FREESHIP

T-handle screwdriver hex socket Ball head 9X100-OD

613.14009 - UNSPSC 27111701
German Engineered
T-handle screwdriver hex socket Ball head 9X100-OD T-handle screwdriver hex socket Ball head 9X100-OD
T-handle screwdriver hex socket Ball head 9X100-OD
0 Review(s)

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Drive Size TX 9
Blade Length 100 mm
Handle Length 27 mm
Handle Width 82 mm
Side Tip 13 mm

Features

Integrated side tip. Effortless tightening and loosening of screw connections. Particularly suitable for rusted and seized screw connections.
High-quality blade. Matte chrome-plated hexagon blade for optimal corrosion protection and long service life. High-quality special steel ensures optimal balance of ductility and wear resistance.
One-piece blade. Resistant even to extremely high stresses.
Multi-component handle comprising solid core and soft casing. Highly slip-proof special black plastic ensures maximum torque transfer. Solid core and soft casing ensure rigidity and a secure grip. Ergonomically adapted handle for a comfortable grip and fatigue-free operation. Integrated drilled hole for storage on tool rack.
Black Point tip. Higher torque and a precise fit.
Output: For TX socket

Documents & Videos

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.