DIN 5256 shape C bore circlips (19-60MM)
714.0203
- UNSPSC 27112140
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Length | 180 mm |
Type | C |
DIN Form | Straight |
Grip Range | 19 - 60 mm |
Tenon Diameter | 1.8 mm |
Jaws Length | 54 mm |
EAN | 4045989106615 |
Features
Handle: plastic-coated. Guarantees a secure grip, prevents slippage |
Tip from compressed spring steel. Optimised stability, even with seized rings |
Inserted tips offers maximum strength when loosening seized rings and allows rings to be installed with minimal distortion |
Screwed and mounted joint. High precision and optimised movement |
Large locating faces. Rings mounted without torsion |
Pliers head. Narrow design for optimum access to workpiece, including in hard-to-reach spots |
Documents & Videos
Customers Also Viewed
Review(s)
Product not yet rated.