Free Shipping: For every order of $350 or more with the promo code : FREESHIP

Pliers wrench 35MM-L180MM WS0

715.0251 - UNSPSC 27112112
Pliers wrench 35MM-L180MM WS0 Pliers wrench 35MM-L180MM WS0
Pliers wrench 35MM-L180MM WS0

Delivery

In stock for delivery.

Pliers and wrench in one tool

IN-STORE

2 pieces in stock at Vaughan, ON as of 12:46 PM. Directions

Call us at (289) 474-5447 to place an order and to learn about our in-store services.

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Maximum Compatible Hex Width 35 mm
Overall Length 180 mm
Jaw Width 14 mm
EAN 4024835706339

Features

Handle: plastic-coated
Jaws: guided in parallel, smooth, nickel-plated - no damage on workpiece due to gap-free surface pressure
Adjustment at the press of a button - adjustable directly on workpiece
Adjustment by pressing a button
Force transmission: 10x - high clamping force
High clamping force
The stroke between the gripping surfaces enables rapid tightening and loosening of screw connections according to the ratchet principle

Applications

Suitable for gripping, holding, pressing and bending of workpieces; also for gentle mounting of surface-finished fittings

Documents & Videos

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2021-10-21
Love these! Suitable stand-in for a drawer full of box wrenches for many applications. Great for wrenching and clamping. Would suggest to have a couple of different sizes on hand.
2018-11-18
We use this for Suspension Fork servicing at our shop - these fit a multitude of top caps, and are a convenience to use rather than 2-3 tools to do the same job.