Free Shipping: For every order of $350 or more with the promo code : FREESHIP

Pliers wrench 85MM-L400MM WS6

715.02514 - UNSPSC 27112112
German Engineered
Pliers wrench 85MM-L400MM WS6 Pliers wrench 85MM-L400MM WS6
Pliers wrench 85MM-L400MM WS6

Delivery

In stock for delivery.
0 Review(s)

Pliers and wrench in one tool

IN-STORE

3 pieces in stock at Vaughan, ON as of 4:26 AM. Directions

Call us at (289) 474-5447 to place an order and to learn about our in-store services.

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Maximum Compatible Hex Width 85 mm
Overall Length 400 mm
Jaw Width 30 mm
EAN 4053479408002

Features

Handle: plastic-coated
Jaws: guided in parallel, smooth, nickel-plated - no damage on workpiece due to gap-free surface pressure
Adjustment at the press of a button - adjustable directly on workpiece
Adjustment by pressing a button
Force transmission: 10x - high clamping force
High clamping force
The stroke between the gripping surfaces enables rapid tightening and loosening of screw connections according to the ratchet principle

Applications

Suitable for gripping, holding, pressing and bending of workpieces; also for gentle mounting of surface-finished fittings

Documents & Videos

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.