ZEBRA combination pliers DIN ISO 5746 L200MM
714.01556
- UNSPSC 27112139
Delivery
In stock for delivery.
0 Review(s)
For gripping, holding and cutting soft and hard wires and cables
IN-STORE
11 pieces in stock at Vaughan, ON as of 2:46 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Length | 200 mm |
Medium-Hard Wire Diameter | 3.8 mm |
Hard Wire Diameter | 2.5 mm |
Copper/Aluminum Cable Diameter | 13 mm |
EAN | 4050642466517 |
Features
DIN ISO 5746 |
High-quality tool steel for long service life and precise gripping and cutting surfaces |
Extra-long blade also suitable for thicker cables |
Blades: additional inductive hardening |
965.82800 | WINDSHIELD REMOVAL KIT | qty 1 |
Documents & Videos
Review(s)
Product not yet rated.