Snipe nose-Pliers-Insulated-SR-L210MM-ZEBRA
714.01577
- UNSPSC 27112135
Delivery
In stock for delivery.
0 Review(s)
For gripping, holding and cutting soft and hard wires and cables with high voltage up to 1,000 Volts (AC), or up to 1,500 Volts (DC)
IN-STORE
4 pieces in stock at Vaughan, ON as of 4:40 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Overall Length (mm) | 210 mm |
Overall Length (in) | 8-1/4 in |
EAN | 4050642466661 |
Features
In compliance with the prescribed safety measures, for work under voltages up to 1,000 V (AC) or up to 1,500 V (DC) |
High-quality tool steel ensures long tool life on tips and cutting surfaces |
Tips design for use on heavy high loads |
Ergonomic, non-slip two-component comfort handle with wide insulated collar for secure working |
IEC 60900 Compliant |
Cutting edges: With additional inductive hardening |
Surface: Ground and chrome-plated all around |
Grip surfaces: Toothed |
Joint: designed for accurate guide and leverage |
Applications
Electrical |
HVAC |
Auto and Maintenance |
Electric / Hybrid Vehicle Work |
Both professional and household use or anyone working with electrical components |
965.715611
|
INSULATED TOOL KIT - 21PC (PLIER & DRIVER)
|
qty 1 |
965.715650 | INSULATED TOOL KIT VOLVO 45PC | qty 1 |
Documents & Videos
Customers Also Viewed
Review(s)
Product not yet rated.