ZEBRA snipe nose pliers ANGLED-L160MM
714.01562
- UNSPSC 27112108
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
6 pieces in stock at Vaughan, ON as of 6:14 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Length | 160 mm |
Jaw Shape | 40° |
Jaws Length | 46 mm |
Blade Thickness | 9 mm |
Tip Width | 3 mm |
Tip Thickness | 2.5 mm |
EAN | 4050641963970 |
Features
DIN ISO 5745 |
High-quality tool steel for long service life and precise gripping and cutting surfaces |
Blades: Additional inductive hardening |
Lap joint |
Documents & Videos
Review(s)
Product not yet rated.