Pliers assortment 2K HANDLE - 4pcs
714.01565
- UNSPSC 27112137
Delivery
In stock for delivery.
IN-STORE
2 pieces in stock at Vaughan, ON as of 6:35 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Number of Pieces | 4 |
EAN | 4050642335721 |
Contents
Side cutter 160 mm |
Combination pliers 180 mm |
Snipe nose pliers 210 mm |
Stripping pliers 160 mm |
Documents & Videos
Review(s)
2021-09-27
ça me semble d'une bonne qualitée
2020-07-04
Bonne qualité