Monier pliers 280mm
071502 07 061 1
Delivery
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
2 pieces in stock at Vaughan, ON as of 2:31 PM. Directions. Call: (289) 474-5447
2 pieces in stock at Mississauga, ON as of 2:31 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Overall Length | 280 mm |
| Weight | 450 g |
| Standards Met | DIN 5242 |
| EAN | 4024835706322 |
Features
| Head polished, matte black finished handles |
| Twist and cut wire in one operation |
| The short head and the long, slim shanks make it possible to turn the pliers easily and quickly when twisting |
| Pull out nails, clips, etc |
| Can be used to mount Prefix 541 clamps |
Documents & Videos
Review(s)
Product not yet rated.
