Power Monier Pincers
715.02101
- UNSPSC 27111525
071502 101961 1
071502 101961 1
Delivery
In stock delivery from our warehouses.
0 Review(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Length (mm) | 300 |
| Length (in) | 12 |
| Surface | Nickel-plated |
| EAN | 4054458377883 |
Features
| Head polished, matte black finished handles |
| Twist and cut wire in one operation |
| The short head and the long, slim shanks make it possible to turn the pliers easily and quickly when twisting |
| Pull out nails, clips, etc |
| Can be used to mount Prefix 541 clamps |
Documents & Videos
Review(s)
Product not yet rated.
