Free Shipping: For every order of $350 or more with the promo code : FREESHIP

HD Power Button side cutters reversible 200mm

714.01599 - UNSPSC 27112114
071401 599961 1
German Engineered
HD Power Button side cutters reversible 200mm HD Power Button side cutters reversible 200mm
HD Power Button side cutters reversible 200mm

Delivery

In stock delivery from our warehouses.

2 tools in one: Side cutters with connectible lever transmission

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

6 pieces in stock at Vaughan, ON as of 1:56 PM. Directions. Call: (289) 474-5447

2 pieces in stock at Mississauga, ON as of 1:56 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Length 200 mm
EAN 4053479288222

Features

Twice the cutting power by pressing the power button
High cutting power also allows you to cut thick cables
Avoids hard cutting impact like with experienced with conventional side cutters
Precision cutting has a long service life
Safe handling

Documents & Videos

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2021-04-24
These things are amazing
2021-03-16
So far so good
2020-12-21
très bien
2020-11-26
fonctionne bien