2K handle-Pliers-Insulated-SET-4PCS-ZEBRA
714.01581
- UNSPSC 27112135
Delivery
In stock for delivery.
0 Review(s)
Assortment of high-voltage, insulated pliers for working with voltage up to 1,000 volts (AC) or up to 1,500 volts (DC).
IN-STORE
2 pieces in stock at Vaughan, ON as of 4:52 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Number of Pieces | 4 |
EAN | 4050642335936 |
Features
In compliance with the prescribed safety measures, for work under high voltages up to 1,000 V (AC) or up to 1,500 V (DC). |
High-quality tool steel ensures long tool life and precision of gripping and cutting surfaces |
Ergonomic, non-slip two-component comfort handle with wide insulated collar for secure working |
Combination pliers with extra-long cutting edge for thicker cables |
Needle nose pliers with tips for high bending loads |
Side cutters with slim head shape for optimum accessibility |
Compliant with IEC 60900, GS, C and VDE International safety standards |
Applications
Electrical |
HVAC |
Auto and Maintenance |
Electric / Hybrid Vehicle Work |
Both professional and household use or anyone working with electrical components |
Documents & Videos
Review(s)
Product not yet rated.