Combination wrench short ANGL-SHORT-WS10
713.30110
- UNSPSC 27111713
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Drive Size | 10 mm |
Length | 140 mm |
Open End Width | 22.5 mm |
Ring Diameter | 16.1 mm |
Ring Thickness | 7.5 mm |
Open End Thickness | 4.5 mm |
EAN | 4024835152860 |
Features
Ring side drive: POWERDRIV® bi-hex |
Chrome-vanadium steel |
008.WIOSS01 | WIOSS Starter Kit Tool Bag 01 | qty 1 |
008.WIOSS03 | WIOSS Starter Kit Tool Bag 03 | qty 1 |
Documents & Videos
Customers Also Viewed
Review(s)
Product not yet rated.