Double ring wrench set deep offset 8 pcs (WS6-22)
713.30540
- UNSPSC 27111705
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Temporarily out of stock in Vaughan, ON as of 6:08 PM.
Call us at (289) 474-5447 to see when the article will be back in stock and to place an order.
Product Details
Attribute | Value |
---|---|
Number of Pieces | 8 |
Contents | 6x7, 8x9, 10x11, 12x13, 14x15, 16x17, 18x19, 20x22 mm |
EAN | 4024835152037 |
Features
Drive: POWERDRIV®, bi-hex |
Material: Chromium-vanadium steel |
Surface: Chromium-plated, polished rings |
Geometry: Ring end offset 18° |
Documents & Videos
Customers Also Viewed
Review(s)
Product not yet rated.