Ratchet combination wrench both sides 15MM
714.25915
- UNSPSC 27111713
Delivery
In stock for delivery.
Innovative wrench with ratchet function on the ring and open sides
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Material | Chrome-Vanadium Steel |
Finish | Brightly Polished Chrome |
Drive Size | 15 mm |
Overall Length | 199 mm |
Open End Thickness | 6.6 mm |
Ring Thickness | 9.4 mm |
Ring Diameter | 28.8 mm |
Open End Width | 31 mm |
EAN | 4050382597021 |
Features
Drive: Ring-side POWERDRIV® modified12- point, open side with open ratchet segment |
Standard: max. torque as per DIN 899 |
Geometry: straight on ring side, 15° angle on open side. To change the turning direction, simply turn the wrench around |
Applications
Designed for union screw joints, e.g. brake lines, injection lines, air conditioning, hydraulics etc
Documents & Videos
Customers Also Viewed
Review(s)
2021-08-19
Expensive but good quality tool