PEELABLE COATING CAR WRAP
008.328888
- UNSPSC 31211501
Delivery
0 Review(s)
Rust-Oleum’s Peelable Rubber Coating puts you in control. Now you can design, paint, personalize, experiment and customize as you please.
Units/package: 1
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Color | Black |
| Contents | 312 g |
Features
| Removable rubber coating with a smooth finish |
| Works on metal, plastic, chrome and more |
| Simple application and residue-free removal |
| Durable, weather-resistant finish |
Instructions
Follow instructions outlined on the can, ensure this product is used outdoors.
Documents & Videos
Review(s)
Product not yet rated.
