AL 1100 ANTI-SEIZE PASTE 1 KG
893.11010
- UNSPSC 15121515
Delivery
In stock for delivery.
High temperature aluminum paste with excellent adhesive lubricating, separating and corrosion protection
IN-STORE
Temporarily out of stock in Vaughan, ON as of 6:41 PM.
Call us at (289) 474-5447 to see when the article will be back in stock and to place an order.
Product Details
Attribute | Value |
---|---|
Contents | 1000 g |
Consistency | Paste |
Temperature Range | -80 °C to +1100 °C (-112 °F to +2012 °F) |
EAN | 4045989590575 |
Features
Aluminum copper based high performance anti-seize lubricant |
Resistant to water, alkalis and acids |
Prevents seizing, fusing, wear and corrosion |
Applications
Brakes |
Batteries |
Battery terminal posts |
Gaskets |
Screw connections |
Exhaust |
Documents & Videos
Review(s)
2021-08-02
EXCELLENT PRODUIT
2020-08-10
Belle job