COPPER PASTE 1000 G
893.8002
- UNSPSC 15121515
Delivery
In stock for delivery.
Resistant to high temperature and pressures, highly adhesive copper lubricating, release and corrosion protection paste
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Contents | 1000 g |
Temperature Range | -40 °C to +1200 °C (-40 °F to +2192 °F) |
Consistency | CU 800 Paste |
EAN | 4045989580866 |
Features
Very high resistance |
Great, long-lasting lubricating effect |
Silicone-free |
Benefits & Advantage
Resistant to water, alkaline solutions and acids |
Provides long-term protection against burningon and seizing, cold welding, wear, corrosion and frictional corrosion |
Applications
Brakes: Back sides of disc brake pads (prevents squeaking), fastening and individual parts |
Battery terminals: Contact protection, nozzles of arc welding torches (prevents formation of welding beads) |
Seals: Prevents baking on of solid seals |
Miscellaneous: Screw connections (exhaust manifold screws, spark plug threads, etc.), bearings, pivot points, joints, sliding surfaces |
Notices
This information is only a recommendation based on our experience. Preliminary testing required
Documents & Videos
Review(s)
2021-09-20
de loin le meilleur produit anti-seize
2021-09-19
Le produit ne sèche pas comme les autre pâte.
2021-06-22
Très durable et s'applique bien
2021-04-19
great product
2021-02-09
Stay on for ever works very well
2021-01-12
Works well
2020-12-12
Mainly for me amongst others I use CU800 on wheel lug nuts. Vehicle stock for parts is subject to harsh winter conditions and I find CU800 superior to competitor brands.
When I come across those normally tough fasteners to remove, I am always pleased to find I;ve previously applied CU800 to it, no muss, no fuss.
Quality of this product is far superior to others I've encountered.
It isn't hard to remove from any residual on your hands and doesn't dry out or clump up.
2020-04-07
bon produit, mais le prix est beaucoup plus cher qu'il étais auparavent
Nous allons vérifier d'autre fournisseur s'il n'aurait pas un produit moin dispendieux
2019-11-02
Very good product
2019-07-30
Meilleur produit sur le marché