![CU 800 COPPER PASTE 100 G](https://wurth-pim.imgix.net/Product/8938001.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=3908bc5f376c45f38155f012bb29b1b3)
![CU 800 COPPER PASTE 100 G](https://pim.wurth.ca/Product/8938001.jpg)
![CU 800 COPPER PASTE 100 G](https://wurth-pim.imgix.net/Product/8938001.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=3908bc5f376c45f38155f012bb29b1b3)
![](https://pim.wurth.ca/Product/8938001.jpg)
3 pieces in stock at Mississauga, ON as of 9:25 AM. Directions. Call: (289) 562-1077
Attribute | Value |
---|---|
Contents | 100 g |
Consistency | CU 800 Paste |
Temperature Range | -40 °C to +1200 °C (-40 °F to +2192 °F) |
EAN | 4045989580859 |
Very high resistance |
Great, long-lasting lubricating effect |
Silicone-free |
Resistant to water, alkaline solutions and acids |
Provides long-term protection against burning on and seizing, cold welding, wear, corrosion and frictional corrosion |
Brakes: Back sides of disc brake pads (prevents squeaking), fastening and individual parts |
Battery terminals: Contact protection, nozzles of arc welding torches (prevents formation of welding beads) |
Seals: Prevents baking on of solid seals |
Miscellaneous: Screw connections (exhaust manifold screws, spark plug threads, etc.), bearings, pivot points, joints, sliding surfaces |
Product not yet rated.