CUT+COOL PERFECT OIL 400 ML
893.050008
- UNSPSC 15121502
Delivery
0 Review(s)
High-performance cutting oil for heavy-duty machining and high cutting speeds
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Temporarily out of stock in Vaughan, ON and Mississauga, ON as of 11:36 AM.
Product Details
Attribute | Value |
---|---|
Contents | 400 ml |
Base | Mineral oil with synth. Ester |
Colour | Yellow |
Flash point (oil) | ~ 170 °C (338 °F) |
Viscosity | 25 mm²/sec |
Density at 20 °C | 0.835 g/cm³ |
Water Hazard Class | 1 |
pH Value | N/A |
Shelf Life | 12 months (-10 to +50 °C) (+14 to 122 °F) |
EAN | 4050641104496 |
Features
Aerosol container |
Free of chlorine, sulphur, phosphor, silicone and resin |
Free of Paint Wetting Impairment Substances (PWIS) |
Dual use as a lubricant and paste for heavy-duty machining |
Great corrosion protection |
Extremely resistant to high pressure |
Benefits & Advantage
Horizontal and overhead applications can be executed with ease |
Provides excellent results and safety for all materials and applications |
Can be welded without cleaning when smaller quantities are used |
Extends the life of tools |
Easy machining of hard steels with maximum strength |
Applications
Optimum use for all machining of all materials such as steel, high-alloy steel, aluminum, non-ferrous metals, titanium, hard metals, cast iron, etc
Notices
This information is only a recommendation based on our experience. Preliminary testing is required
Documents & Videos
Customers Also Viewed
Review(s)
Product not yet rated.