.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=3755d31e297c6792332299f18272fa3d)
.jpg)


.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=3755d31e297c6792332299f18272fa3d)
.jpg)


8 pieces in stock at Vaughan, ON as of 9:52 AM. Directions. Call: (289) 474-5447
11 pieces in stock at Mississauga, ON as of 9:52 AM. Directions. Call: (289) 562-1077
Attribute | Value |
---|---|
Contents | 400 g |
Soap Base | Lithium 12 hydroxystearate |
Colour | Grey Black |
NLGI Class (DIN 51818) | 2 |
Temperature Range | -20 °C to +130 °C (-4 °F to +266 °F) |
Basic oil viscosity at 40 °C | 60 mm²/s |
Drop point (DIN ISO 2176) | 190 °C |
Worked penetration (DIN ISO 2137) | 280 |
Corrosion protection (SKF Emcor Test, DIN 51802) | 0 |
VKA welding load (51350) | 2400 N |
Designation pursuant to DIN 51502 | KPF 2K-30 |
EAN | 4045989957057 |
High pressure resistant thanks to EP additive |
Excellent anti-seizing properties thanks to graphite |
Good sealing effect and corrosion protection |
Very good dust, dirt and water-repellent properties |
Silicone- and resin-free |
Comes in practical “pull off” cartridge |