



HHS 5000 314 G
893.1063
- UNSPSC 15121900
In stock for delivery.
High performance fully synthetic creeping oil lubricant with PTFE and extreme thermal stability
IN-STORE
24 pieces in stock at Vaughan, ON as of 6:13 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Technical Information
Contents | 314 g |
Colour | Transparent |
Temperature Range | -20 °C to +200 °C (Temporarily: +250 °C) |
EAN | 4045989683260 |
Features
Durable lubrication and wear with PTFE |
High creeping capacity |
Highly adhesive |
Material compatibility |
Safety due to long-term effect |
Protection of the surfaces against corrosion |
Splash and saltwater-resistant, withstands weak acids and alkaline solutions |
Contains no silicone, resin or acid |
Benefits & Advantage
Long term noise prevention |
After lubricating film tears off, the PTFE takes over lubrication (emergency running property) |
Maintenance of the gliding film under high thermal loads |
Vibration and impact dampening properties |
Very high migrating capacityVery high migrating capacity |
Suitable for reaching non-visible areas |
No “throwing off” of the lubricant with turning and rotating parts |
Compatible with O-Rings, X-Rings, plastic, metal, painted surfaces, etc. |
Provides reliable, long-term protection against corrosion |
No oxidation (gumming) up to +200 °C (392 °F). Briefly up to +250 °C (482 °F). |
No coking residues |
Applications
Suitable for lubrication with the closest tolerances and high temperature loading, e. g. throttle valve joints, inside bearings, thermally loaded chains and slide rails, etc.
Instructions
Clean and dry the surfaces before application of the lubricant.
Notices
This information is only a recommendation based on our experience. Preliminary testing required.
Documents & Videos
Review(s)
2021-07-28
Farm equipment use.
Would recommend to anyone doing similar repairs
Quality seems very good
2021-07-02
Bon produit
2021-05-01
This product is what we needed for a telehandler and got the job done.
2021-04-24
Great stuff
2021-03-30
tres bien
2020-10-18
Bon produit
2020-02-26
J'utilisais un produit (concurrent) d'entretien sur un tracteur de ferme depuis des années, qui n'est plus disponible au Canada (environnement, semble-t-il). J'ai cherché longtemps pour découvrir le HHS 5000 (et le 2000).
J'ai été surpris de constater l'excellence des résultats. Bravo !
2019-09-24
Le produit répond exactement à la description ; excellente pénétration dans des interstices parfois ''capricieuses'' et se transforme en graisse protectrice par la suite. Il me reste à voir avec le temps si ladite graisse résiste à la pression tel qu'indiqué. À suivre...
2019-05-13
Excellent produit