
HHS FOODSTUFFS
893.1076
- UNSPSC 15121501
In stock for delivery.
0 Review(s)
The specialized food grade adhesive lubricant from our HHS range with NSF H1 certification.
IN-STORE
16 pieces in stock at Vaughan, ON as of 6:57 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Technical Information
Contents | 350 g |
Colour | Colourless |
EAN | 4056807784045 |
Features
Adhesive penetrating lubricant especially made for food related industries |
HHS Foodstuffs is a fully synthetic lubricant formula suited for precise applications where substrate compatibility and long lasting lubrication is essential |
HHS Foodstuffs is also suitable for other areas of application such chains, linkages, joints, levers, bearing, sliding points, cables, open drives and hinges |
Benefits & Advantage
Great capillary action and adherence allows the lubricant to access hard-to-reach areas. |
NSF H1 registered |
Provides long lasting protection against corrosion |
Water resistant |
Free of silicone, acid, resin and AOX |
Temperature tolerance - long term -25°C to 180°C (-13°F to 356°F) and short term up to 220°C (428°F). |
Compatible with O-rings/X-rings |
Applications
Shake the can well before use |
The substrates need to be cleaned of grease and soil before being treated with HHS Foodstuffs for optimal results |
When used as a corrosion protection film for food contact surfaces, completely remove all lubricant before restarting the device |
Review(s)
Product not yet rated.