Free Shipping: For every order of $79 or more with the promo code : FREESHIP79

MULTI PLUS 332G (USE 893.056000)

893.056 - UNSPSC 27112913
MULTI PLUS 332G (USE 893.056000) MULTI PLUS 332G (USE 893.056000)
MULTI PLUS 332G (USE 893.056000)
Clearance

Delivery

No stock for delivery. -

Synthetic, physiologically safe multifunction spray with high-end properties for universal use

Unavailable

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Contents 332 g
Colour Colourless
Chemical basis Synthetic oil with multi-functional additive combination
Density at 20 °C (active substance) 0.83 g/cm³
Temperature Range -50 °C to +210 °C
Basic oil viscosity at 40 °C 32 mm²/s
Food Safe Yes
EAN 4045989957026

Features

Can be used in areas in which food is processed or stored. NSF H11
In this context, the product may come into contact with foodstuffs for occasional, technically unavoidable reasons
A product for a wide spectrum of applications
No danger symbols such as Xi, Xn, F, F+ or N
Colourless, non-discolouring
Free from white oil / mineral oil
Good material compatibility
Resin-, acid- and silicone-free
Approved by the Canadian Food Inspection Agency

Benefits & Advantage

Rust penetrating agent with creeping properties
Wear reducing lubricant
Good long-term corrosion protection
Reliable release agent
Suitable for use in physiologically and ecologically sensitive areas
Low danger potential
Safe working
Can be used on bright backgrounds
No discolouration in the case of occasional contact with the product

Applications

For the lubrication and maintenance of connecting joints, chains, seals and moving parts in automotive engineering, as well as in critical areas of the food, pharmaceutical, printing and paper industries. As a release agent, for corrosion protection and for all applications in which the use of conventional products on a mineral oil basis or of critical additives and solvents is not desired.

Instructions

Pre-clean the surface that is to be treated. Spray on evenly from a distance of approx. 20 cm. If used in areas in which food is processed or stored, only the technically necessary minimum quantity may be used. If the product is to be used as a corrosion protection film, it must completely be removed before the corresponding device is again put into service

Notices

This information is only a recommendation based on our experience. Preliminary testing required.

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2021-06-16
Always quick delivery and great products from Wurth!