.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=2a8927019287573a84e9f53915e34ba5)


Clearance
LMS FLUID--FOOD SAFE LUBRICANT 344 G
893.107001
- UNSPSC 15121902
No stock for delivery. -
Physiologically safe special lubricant on a paraffin oil base.
IN-STORE
Temporarily out of stock in Vaughan, ON as of 5:17 PM.
Call us at (289) 474-5447 to see when the article will be back in stock and to place an order.
Technical Information
Contents | 400 ml |
Colour | Colourless |
Chemical basis | Medicinal white oil according to DAB 102 |
Density at 20 °C | 0.86 g/cm³ |
Temperature Range | –20 °C to +145 °C (-4 °F to +293 °F) |
Basic oil viscosity at 40 °C | 70 mm²/s |
Food Safe | Yes |
EAN | 4045989957033 |
Features
Can be used in areas in which food is processed or stored. |
NSF H1 |
In this context, the product may come into contact with foodstuffs for occasional, technically unavoidable reasons. |
AOX and silicone-free |
Tasteless and odourless |
Approved by the Canadian Food Inspection Agency |
Benefits & Advantage
Reduction of wear and friction |
Excellent corrosion protection |
Optimum, precise lubrication at defined lubrication points |
Economical and sparing |
Especially user-friendly and secure handling |
Improved workplace safety and health protection |
Free from mandatory warning symbols |
Applications
For oil lubricating points on machines, conveying systems, gearboxes, plain bearings and anti-friction bearings as well as for use as a release agent and lubricant and for corrosion protection in the food, pharmaceutical, printing and paper industries. For the care and maintenance of stainless steel in breweries, bakeries, meat factories, industrial kitchens and hospitals.
Instructions
Clean the lubricating point and then apply where required. If used in areas in which food is processed or stored, only the technically minimum quantity necessary may be used.
Review(s)
2021-06-16
Always quick delivery and great products from Wurth!