
WURTH FILM 340 G
893.3300
- UNSPSC 15121900
No stock for delivery. -
Würth Film is a non-conductive longterm penetrant lubricant that protects against rust and corrosion
IN-STORE
11 pieces in stock at Vaughan, ON as of 4:27 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Technical Information
Contents | 340 g |
Temperature Range | -10 °C to +60 °C (+14 °F to +140 °F) |
EAN | 4056807050744 |
Benefits & Advantage
Ideal product to use for the protection of all metal surfaces |
The penetrating and coating action ensures moisture is displaced and further moisture intrusion is prevented |
Will not dry up and flake off |
The aerosol format provides ease of application, especially in hard-to-reach areas |
Provides lubrication to sliding surfaces, to prevent binding and squeaking |
Penetrates through rust, stopping all metal deterioration on contact |
Solvent free, non-toxic, non-conductive, silicone free and environmentally friendlier |
Temperature range: -10 °C to +60 °C (+14 °F to +140 °F) |
Applications
Automotive and Trucking: battery terminals, brake cables, door hinges, hood & trunk mechanisms, all nuts, bolts & studs, throttle cables, tools, wheel lugs, trailer attachments |
Agriculture: applicators and transfer pumps handling liquid fertilizers, balers, blades/cutters, combines, cultivators, tractors, winches, fertilizer spreaders, irrigation fittings, pruning shears & saws, control cables |
Boating: battery terminals, boat trailers, outboard engines against salt spray, electronic equipment, fishing reels, pulleys |
Manufacturing / Industrial: chain falls, conveyor belt rollers, cranes,exposed gears & machined surfaces, mould release agent, snow ploughs |
Notices
This information is only a recommendation based on our experience. Preliminary testing required.
Documents & Videos
Review(s)
2020-10-13
To protect some metal parts in the car against the rust.
I read something about at the Wurth recomendations
Good quality
2020-10-04
Très bien
2020-09-09
works as mentionned
2020-09-05
Love it..best lubricant available !
2020-01-22
Excellent product
2020-01-22
really good stuff
2019-12-19
Shipping is unfit. Product arrived 50% damaged.
2019-04-09
TRÈS BON PRODUIT NOUS UTILISONS POUR ANTIROUILLE ET DIELECTRIQUE
2019-03-25
TENUE EXCEPTIONNEL
2019-02-21
SALISSANT MAIS TRÈS PROTECTEUR