Summer Savings Start Now: Save up to 50% on featured products during our Summer Savings Event. Shop Now

REGAL BIN 40 COMP 9" DEEP RED

966.3-1 - UNSPSC 56111906
S123474954
REGAL BIN 40 COMP 9" DEEP RED REGAL BIN 40 COMP 9" DEEP RED
REGAL BIN 40 COMP 9" DEEP RED

Delivery

In stock delivery from our warehouses.
0 Review(s)

ORSY Bins is a complete organization solution for all your shop consumables. These popular pigeonhole style bins are perfect for storing a variety of products. It allows for easy access and supply transparency. ORSY bins are available in a variety of different sizes and configurations.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Material Steel
Finish Powder coated
Colour Red
Depth 9 in
Length 33-3/4 in
Height 22 in
Weight 34 lb
Number of Compartments 40

Features

For use with steel 9” bin steel base 955.9721

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.