ORSYmobil LARGE - RIGHT
963.99830
- UNSPSC 24112000
Delivery
No stock for delivery. -
0 Review(s)
Ready for installation and pre-assembled.
IN-STORE
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Height co-driver side | 950 mm |
Width co-driver side | 1112 mm |
Depth | 380 mm |
Product Weight | 50 kg |
Colour | Anthracite grey RAL 7016 structure, Traffic red RAL 3020 structure |
Features
Suitable for many vehicle types |
Expandable by modular components |
Made of high-strength steel with high-quality powder coating |
Includes anti-slip mats |
Includes side and floor mounting kits |
Right side consisting of: substructure with flap height 180 mm and clear height 410 mm; extendable workbench with turntable and vice; 3 drawers height 120 mm with 2 separating plates each; 1 frame attachment with a separating plate |
Review(s)
Product not yet rated.