
Clearance
HOSE CLAMP RACK (#4-#36) EMPTY
0549.999899
- UNSPSC 24102004
In stock for delivery.
0 Review(s)
Empty Rack for Small-Medium Hose Clamps
Web Price: $114.01
Log in to see customized pricing and stock availability
Units/package: 1 155 Pkg(s) Maximum Quantity:
Log in to see customized pricing and stock availability
Units/package: 1 155 Pkg(s) Maximum Quantity:
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Technical Information
Material | Steel |
Finish | Powder coated |
Colour | Red |
Depth | 5-1/2 in (140 mm) |
Length | 23-5/16 in (595 mm) |
Height | 14-1/4 in (362 mm) |
Weigth | 6 lb |
Number of Bars | 10 |
Features
Suits hose clamps size #4 to #36 |
Convenient Stand-up design for shelfs, toolboxes & work tables |
Found in kit
Review(s)
Product not yet rated.