Free Shipping: For every order of $350 or more with the promo code : FREESHIP

STAPLES HAND-HELD STAPLER HT53-8MM/5/16'' 5000pcs

480.153008 - UNSPSC 44122107
STAPLES HAND-HELD STAPLER HT53-8MM/5/16'' 5000pcs STAPLES HAND-HELD STAPLER HT53-8MM/5/16'' 5000pcs
STAPLES HAND-HELD STAPLER HT53-8MM/5/16'' 5000pcs

Delivery

In stock for delivery.
0 Review(s)

Staples for hand-held & hammer staplers

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Width 11.4 mm
Length 8 mm
Diameter 0.75 mm
Material Steel
Surface Bare
EAN 4024835059497

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.