Free Shipping: For every order of $350 or more with the promo code : FREESHIP

Pipe cutter 3-35mm

714.551236 - UNSPSC 23241610
German Engineered
Pipe cutter 3-35mm Pipe cutter 3-35mm
Pipe cutter 3-35mm

Delivery

In stock for delivery.
0 Review(s)

Easy cutting of aluminium, copper and thin-walled metal pipes

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Cutting Capacity 3 - 35 mm
EAN 4053479489407

Features

Very light weight
Body, slide and turning knob made from high-pressure die-cast zinc
Easy to use
Steel spindle bearings for smoother slider movement
Four guide rollers for optimum pipe grip during cutting
Longer turning knob sits deep in the hand for effective power transmission
Saves time
Tool-free cutting wheel change

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.