THUNDER BIT PREM BLK OX SH1/2 118DEG 1-1/8
627.118
- UNSPSC 23241639
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Material | High Speed Steel |
Finish | Black & Bronze Oxide |
Shank Type | 1/2" Reduced Shank |
Point Type | 118° Split Point |
Size | 1-1/8 in |
Size (Decimal) | 1.1250 in |
Flute Length | 3 in |
Overall Length | 6 in |
EAN | 4045989671816 |
Features
118° Split Point, 1/2" Shank |
Premium Grade High Speed Steel Material |
Black and Bronze Oxide Coating |
Customers Also Viewed
Review(s)
Product not yet rated.