Free Shipping: For every order of $79 or more with the promo code : FREESHIP79

THUNDER BIT PREM BLK BRONZE OX SH1/2 118DEG 21/32

627.2132 - UNSPSC 23241639
THUNDER BIT  PREM BLK BRONZE OX SH1/2 118DEG 21/32 THUNDER BIT  PREM BLK BRONZE OX SH1/2 118DEG 21/32
THUNDER BIT  PREM BLK BRONZE OX SH1/2 118DEG 21/32

Delivery

In stock for delivery.
0 Review(s)

1/2“ Reduced Shank

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Material High Speed Steel
Finish Black & Bronze Oxide
Shank Type 1/2" Reduced Shank with 3 Flats
Point Type 118° Split Point
Size 21/32 in
Size (Decimal) 0.6562 in
Flute Length 3 in
Overall Length 6 in

Features

118° Split Point, 1/2" Shank
Premium Grade High Speed Steel Material
Black and Bronze Oxide Coating

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.