Free Shipping: For every order of $350 or more with the promo code : FREESHIP

DRILL BIT M6 = 15/64

625.60 - UNSPSC 23241606
DRILL BIT M6 = 15/64 DRILL BIT M6 = 15/64
DRILL BIT M6 = 15/64

Delivery

In stock for delivery.
0 Review(s)

Cold-formed assembly drill for working in steel, tip angle 118°

IN-STORE

2 pieces in stock at Vaughan, ON as of 2:51 PM. Directions

Call us at (289) 474-5447 to place an order and to learn about our in-store services.

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Material High Speed Steel
Point Type 118 °
Size M6
Size (Inch Equivalent) 15/64 in
Overall Length 93 mm
Flute Length 57 mm
EAN 4061975978011

Notices

The drill shank is turned from the 13.0 mm dia. to a 12.7 mm dia, Drilling Depth: 5x drill bit diameter

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.