JOBBER DRILL HSS 5/8 SHANK1/2*
624.58
- UNSPSC 23241634
Delivery
0 Review(s)
HSS general purpose, straight shank, jobber drills are the most popular drill used by engineers, tradesmen and handymen
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Material | High Speed Steel |
Finish | Black Oxide |
Point Type | 118° Split Point |
Size | 5/8 in |
Size (Decimal) | 0.625 in |
Flute Length | 3 in |
Overall Length | 6 in |
EAN | 4052713978936 |
Features
Premium High speed Steel (HSS) Material |
Black Oxide Flutes Coating |
Silver and Deming |
Review(s)
Product not yet rated.