JOBBER DRILL COBALT 3/16 HSS
626.316
- UNSPSC 23241634
Delivery
In stock for delivery.
0 Review(s)
135° Split-Point, Cobalt, High Speed Steel, Bronze Oxide
IN-STORE
12 pieces in stock at Vaughan, ON as of 3:13 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Material | Cobalt Steel |
Finish | Bronze Oxide |
Point Type | 135° Split Point |
Size | 3/16 in |
Size (Decimal) | 0.1875 in |
Flute Length | 2-5/16 in |
Overall Length | 3-1/2 in |
EAN | 4061975946706 |
Customers Also Viewed
Review(s)
Product not yet rated.