Free Shipping: For every order of $350 or more with the promo code : FREESHIP

JOBBER DRILL COBALT 7/64 HSS

626.764 - UNSPSC 23241634
JOBBER DRILL COBALT 7/64 HSS JOBBER DRILL COBALT 7/64 HSS
JOBBER DRILL COBALT 7/64 HSS

Delivery

In stock for delivery.
0 Review(s)

135° Split-Point, Cobalt, High Speed Steel, Bronze Oxide

IN-STORE

12 pieces in stock at Vaughan, ON as of 12:19 AM. Directions

Call us at (289) 474-5447 to place an order and to learn about our in-store services.

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Material Cobalt Steel
Finish Bronze Oxide
Point Type 135° Split Point
Size 7/64 in
Size (Decimal) 0.1092 in
Flute Length 1-1/2 in
Overall Length 2-5/8 in
EAN 4061975946652

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.