Free Shipping: For every order of $79 or more with the promo code : FREESHIP79

THUNDER BIT #1 135 SPLIT PNT

627.001 - UNSPSC 20121600
THUNDER BIT #1 135 SPLIT PNT THUNDER BIT #1 135 SPLIT PNT
THUNDER BIT #1 135 SPLIT PNT

Delivery

In stock for delivery.

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Material High Speed Steel
Finish Black & Bronze Oxide
Point Type 135° Split Point
Size 1 in
Size (Decimal) 0.228 in
Flute Length 2-5/8 in
Overall Length 3-7/8 in

Features

Replacements for ThunderBit® Number Drill Index (1-60) Art. No. 627.102
135° split point, High Speed Steel, black & bronze oxide
Premium grade steel
Heavy-duty construction
Unique flute design for superior material removal

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2021-01-02
Excellent quality and value. Next-day delivery at a bottom-line price that was half of buying similar tooling from a US supplier. With no brokerage fees and hassles, Wurth is the best place for Canadian machinists to shop online. 5 stars!