THUNDER BIT #30 135 SPLT PNT
627.030
- UNSPSC
20121600
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Material | High Speed Steel |
Finish | Black & Bronze Oxide |
Point Type | 135° Split Point |
Size | 30 in |
Size (Decimal) | 0.1285 in |
Flute Length | 1-5/8 in |
Overall Length | 2-3/4 in |
Features
Replacements for ThunderBit® Number Drill Index (1-60) Art. No. 627.102 |
135° split point, High Speed Steel, black & bronze oxide |
Premium grade steel |
Heavy-duty construction |
Unique flute design for superior material removal |
Customers Also Viewed
Review(s)
Product not yet rated.